Cap Style Hard Hat Bracket for Face Shields, Plastic, Slot Mount
- Mfr # CP5005
- Zoro # G324208370
product price:Â
$
15.99
/ea
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP5005
- Zoro #
- G324208370
- UPC #
- 821812681047
- Country of Origin
- Mexico
Dimensions
- Size
- OS
Details
- Color
- Black
Description
Slot mount brackets designed to fit a variety of hats, Dielectric nylon plastic material is non-conductive, Face shield attachment points feature a universal pattern design, Designed to be compatible with hat-mounted ear muffs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.