Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA111EBFL/10
Zoro #
G4640535
UPC #
821812020167
Country of Origin
Unknown
Dimensions
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Standards
USDA and FDA Regulations, 21 CFR, for Use In Food Processing
Resists
Abrasions and Punctures, Cuts, Snags
Supported / Unsupported
Unsupported
Special Features
Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
Application
Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
Description
Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Blue, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.