This item is Discontinued.

North Chemical Resistant Gloves, 13 in L, 15 mil, Blue, 1 PR LA111EBFL/10

Chemical Resistant Gloves, 13 in L, 15 mil, Blue, 1 PR (Discontinued)

  • Mfr # LA111EBFL/10
  • Zoro # G014703048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA111EBFL/10
Zoro #
G014703048
UPC #
821812020167
Country of Origin
Unknown

Dimensions

Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Standards
USDA and FDA Regulations, 21 CFR, for Use In Food Processing
Supported / Unsupported
Unsupported

Description

Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Blue, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.