This item is Discontinued.

North Cold Pack, Latex-Free, 9 in L, 6 in W, White 80100K

Cold Pack, Latex-Free, 9 in L, 6 in W, White (Discontinued)

  • Mfr # 80100K
  • Zoro # G4372557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80100K
Zoro #
G4372557
UPC #
883940130927
Country of Origin
China

Dimensions

Length
9 in
Width
6 in
Temperature Pack Width
6 in
Package Length
9 in
Temperature Pack Length
9 in
Package Width
6 in
Temperature Pack Thickness
1/8 in

Details

Item
Cold Pack
Color
White
Material
Latex-Free
Industry Type
Healthcare
Includes
(1) Cold Pack
Disposable
Yes
Waterproof
Yes
Latex Content
Latex Free
Unitized
Bulk
Product Type
Cold Pack
Package Color Code
White
Number of Temperature Packs Included
1
Water Resistance
Waterproof
Temperature Pack Color
White
Reusable
Disposable
Includes Fastener
No Fastener

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 9 in, Width 6 in, Includes (1) Cold Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.