This item is Discontinued.

North CPR Barrier First Aid Kit, Bulk, Rd, 40 pcs 018505-4221

CPR Barrier First Aid Kit, Bulk, Rd, 40 pcs (Discontinued)

  • Mfr # 018505-4221
  • Zoro # G1162793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018505-4221
Zoro #
G1162793
UPC #
821812024547
Country of Origin
Mexico

Dimensions

Height
8.75 in
Width
6 in
Depth
2.75 in

Details

Item
First Aid Kit
Includes
(1) Adhesive Bandage, (1) Adhesive Tape, (1) Angled Scissor, (1) Antibiotic Ointment, (1) ASHI First Aid Guide, (1) Buffered Eyewash, (1) Conforming Bandage Roll, (1) CPR Microshield, (1) Gauze Compress, (1) Gauze Pads, (1) Instant Cold Pack, (1) Pointed Plastic Forceps, (1)Triangular Bandage, (10) PVP Prep Pads, (2 pr) Nitrile Gloves, (4) Adhesive Bandage, (4) Sterile Eye Pads, (4) Woven Fingertip Bandages, (4) Woven Knuckle Bandages, (6) First Aid Burn Cream, 1 in x 3 in, 1 oz, 18 in x 36 in, 2 in x 4.1 yd, 3 in x 3 in, XL
Number of Components
40
Color
Red
Number of Shelves
1
People Served Per Kit
10
First Aid Kit Application
General Purpose
Color Code
No
Case Material
Nylon
Standards
ANSI Z308.1-2009
Unitized
No
Waterproof
No
First Aid Kit Mounting Type
Portable
First Aid ANSI Kit Type
II
People Served per Kit
10

Description

First Aid Kit, Number of Components 40, Standards ANSI Z308.1-2009, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.