This item is Discontinued.

North Disposable Respirator, N95, M/L, Blue, PK20 7130N95

Disposable Respirator, N95, M/L, Blue, PK20 (Discontinued)

  • Mfr # 7130N95
  • Zoro # G3148661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7130N95
Zoro #
G3148661
UPC #
821812000282
Country of Origin
China

Dimensions

Mask Size
M/L

Details

Nose Clip
No
Item
Disposable Particulate Respirator
Standards
NIOSH Approved, CDC guidelines for TB Exposure Control
Nuisance Odor Removal
None
Color
Blue
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Mask Shape
Molded

Description

Disposable Particulate Respirator, Mask Size M/L, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.