Eye Dressing Pad, Sterile

  • Mfr # 020300

  • Zoro # G0626595


product price:  $4.35
/ea

Key Features

Color
White
Width
1 5/8 in
Length
2 5/8 in
Product Type
Eye Pad
Package Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020300
Zoro #
G0626595
UPC #
-
Country of Origin
China

Dimensions

Width
1 5/8 in
Length
2 5/8 in
Package Width
4 in
Dressing Length
2 5/8 in
Package Length
3/4 in
Package Height
2 1/4 in
Dressing Width
1 5/8 in

Details

Item
Eye Dressing Pad
Color
White
Product Type
Eye Pad
Dressing Color
White
Package Type
Unitized
Water Resistance
Not Water Resistant
Number of Units Included
4
Unitized
Unitized
Latex Content
Latex Free
Fastener Included
Fastener Not Included
Compatible Manufacturer Part Number
148820
Standards
ANSI Z308.1-2009
Sterility
Sterile
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Glow-in-the-Dark
No
Header
First Aid
Waterproof
No

Description

Eye Dressing Pad, Dressing Length 2 5/8 in, Dressing Width 1 5/8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 2 1/4 in, Package Width 4 in, Package Length 3/4 in, Compatible Manufacturer Part Number 148820, Compatible Grainger Part Number 3EWF3, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Package Type Unitized, Product Type Eye Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.