This item is Discontinued.

North First Aid Kit Plastic, 5 Person 019708-0005L

First Aid Kit Plastic, 5 Person (Discontinued)

  • Mfr # 019708-0005L
  • Zoro # G1162769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019708-0005L
Zoro #
G1162769
UPC #
821812025179
Country of Origin
Mexico

Dimensions

Width
5 1/2 in
Depth
2 3/4 in
Height
8 in

Details

First Aid Kit Application
Outdoors
Case Material
Plastic
People Served Per Kit
5
Color
White
Unitized
Yes
Standards
ANSI Z308.1-2003
Color Code
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Waterproof
Yes
Item
First Aid Kit
Includes
Unitized Supplies for Outdoor Applications
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Components
55
Number of Shelves
2
First Aid ANSI Kit Type
II
People Served per Kit
5

Description

First Aid Kit, Number of Components 55, Standards ANSI Z308.1-2003, Unitized Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.