Flex Cold Grip Plus 5Cut-Resistant Gloves, Medium, Hi-Vis Orange/Black, PR

  • Mfr # NFD11HD/8M

  • Zoro # G808597525


product price:  $20.29
/pr

Key Features

Size
M
Color
Orange
Palm Material
Nylon
Minimum Temperature
-15 deg F
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFD11HD/8M
Zoro #
G808597525
UPC #
883940173375
Country of Origin
China

Dimensions

Size
M

Details

Item
Coated Gloves
Color
Orange
Palm Material
Nylon
Minimum Temperature
-15 deg F
Cuff Style
Knit

Description

Cold Grip Plus 5 Gloves feature high-viz orange outer shell that enhances worker safety with greater low-light visibility. They have extended knuckle coating for greater protection in wet environments and to protect the back of fingers
  • Gloves have unique shell construction with cut-resistant outer and brushed thermal inner liner to offer excellent insulation from cold
  • They are ideal for construction, masonry work, oil or gas, sheet metal/glass handling, trash collection and recycling
  • Gloves are ideal for temperatures down to -15°F while retaining flexibility even at low temperatures
  • Gloves have foamed PVC coating to resist abrasion and offer grip in both wet as well as dry environments.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.