This item is Discontinued.

North Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) A79030000

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) (Discontinued)

  • Mfr # A79030000
  • Zoro # G3943563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A79030000
Zoro #
G3943563
UPC #
821812675510
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Peak A79
Head Protection Suspension Type
Pinlock (4-Point)
Number of Suspension Points
4
Color
Orange
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2009
Hard Hat ANSI Class
E
CSA Type
1
Includes
1 Hard Hat
CSA Class
E
ANSI Electrical Class
C, E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Graphics
None
Material
Suspension: Plastic/Nylon
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Suspension
4 pt. Pinlock
Hard Hat Style
Front Brim

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009, Series Peak A79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.