This item is Discontinued.

North Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green A59040000

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (Discontinued)

  • Mfr # A59040000
  • Zoro # G4436476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A59040000
Zoro #
G4436476
UPC #
821812674339
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-5/8 to 7-1/2

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Peak A59
Head Protection Suspension Type
Pinlock (4-Point)
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2009
Hard Hat ANSI Class
E
ANSI Electrical Class
C, E
Graphics
None
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Includes
1 Hard Hat
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Application
Industrial Applications
High-Visibility
No
Material
Suspension: Plastic
High Visibility
No
Venting
No
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Hard Hat Style
Front Brim
Hard Hat Suspension
4 pt. Pinlock
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL NORTH

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-5/8 to 7-1/2, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A59

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.