This item is Discontinued.

North Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow A79R020000

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (Discontinued)

  • Mfr # A79R020000
  • Zoro # G4041387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79R020000
Zoro #
G4041387
UPC #
821812675138
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Peak A79
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
Includes
1 Hard Hat
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Graphics
None
ANSI Electrical Class
C, E
CSA Type
1
CSA Class
E
Application
Industrial Applications
High-Visibility
No
Material
Suspension: Plastic/Nylon
High Visibility
No
Venting
No
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Style
Front Brim
Head Protection Brand
HONEYWELL NORTH

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.