This item is Discontinued.

North Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow N20R440000

Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (Discontinued)

  • Mfr # N20R440000
  • Zoro # G1454673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N20R440000
Zoro #
G1454673
UPC #
883940279664
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
N20
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1 2014, CSA Z94.1 2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Head Protection Graphics
No Graphics
CSA Type
1
CSA Class
C, E, G
Includes
4-point Ratchet Suspension, Accessory Slots
Graphics
None
ANSI Electrical Class
C, E, G
Accessory Slots
Yes
Application
General purpose
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
High Visibility
Yes
Shell Material
High Density Polyethylene
Head Protection Brand
HONEYWELL NORTH
Shell Material - Head Protection
Polyethylene

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.