Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
067522
Zoro #
G2999805
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Length
2 in
Dressing Width
2 in
Dressing Length
2 in
Details
Item
Gauze Pad
Color
White
Material
Gauze
Product Type
Gauze Pad
Unitized
Unitized
Water Resistance
Not Water Resistant
Sterility
Sterile
Dressing Material
Gauze
Dressing Color
White
Standards
ANSI Z308.1-2009
Package Type
Bulk
Number of Units Included
25
Includes
(25) Sterile Pad
Waterproof
No
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Description
Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Number of Units Included 25, Standards ANSI Z308.1-2009, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Gauze Pad, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.