This item is Discontinued.

North Gauze Sponge, White, Gauze, Bulk, PK200 074122

Gauze Sponge, White, Gauze, Bulk, PK200 (Discontinued)

  • Mfr # 074122
  • Zoro # G0593801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074122
Zoro #
G0593801
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Length
2 in
Package Height
2 in
Package Length
8 1/4 in
Dressing Width
2 in
Dressing Length
2 in
Package Width
2 in

Details

Item
Gauze Sponge
Color
White
Material
Gauze
Product Type
Gauze Sponge
Fastener Included
Fastener Not Included
Unitized
Unitized
Dressing Color
White
Dressing Material
Gauze
Sterility
Non-Sterile
Package Type
Bulk
Water Resistance
Not Water Resistant
Latex Content
Latex Free
Standards
ANSI Z308.1-2009
Number of Units Included
200
Waterproof
No
Includes
(200) Gauze Sponge
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile

Description

Gauze Sponge, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 200, Package Height 2 in, Package Width 2 in, Package Length 8 1/4 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Gauze Sponge, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.