This item is Discontinued.

North Glove Box Gloves, 1 PR, Black, White 8N3032A/9Q

Glove Box Gloves, 1 PR, Black, White (Discontinued)

  • Mfr # 8N3032A/9Q
  • Zoro # G503964783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N3032A/9Q
Zoro #
G503964783
UPC #
883940165516
Country of Origin
Germany

Dimensions

Glove Size
9 3/4
Thickness
30 mil
Glove Length
32 in

Details

Item
Glove Box Gloves
Color
Black, White
Standards
CE, EN 388 2016 3101X
Glove Hand Style
Ambidextrous
Glove Materials
Neoprene

Description

Glove Box Gloves, Glove Size 9 3/4, Glove Length 32 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.