Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headstrap, Neoprene, Replacement For 80840, S Facepiece. Hardware Not Included 80845

  • Mfr # 80845

  • Zoro # G8794511


product price: $80.69
/ea
Free Shipping & Returns

Key Features

For Use With
CF7000 Series Respirators
Material
Neoprene, Silicone
Size
10 in x 9 in x 0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80845
Zoro #
G8794511
UPC #
-
Country of Origin
Mexico

Dimensions

Size
10 in x 9 in x 0.85 in

Details

Item
Headstrap Set
For Use With
CF7000 Series Respirators
Material
Neoprene, Silicone

Description

Headstrap Set, For Use With CF7000 Series Respirators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.