Shop NORTH
See all product information
Create Account
Nitrile Coated Glove with Interlock Liner and Rough Grip, 12", 12PK
- Mfr # NK803/9
- Zoro # G124205807
product price:Â
$
132.99
/pk 12, $11.08/ea
Free Shipping & Returns
Key Features
Color
Navy
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NK803/9
- Zoro #
- G124205807
- UPC #
- 821812007557
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- L
Details
- Color
- Navy
- Glove Materials
- Cotton
Description
Hand portion is treated with an anti-bacterial and anti-mildew agent, Roughed Nitrile for increased grip on oily, wet or dry objects, Interlock liner gives glove added strength for resistance to cuts, snags, abrasions and punctures while adding comfort to wearer