Power Cord Replacement For Mask-Mounted Papr
Mfr # 520030
Zoro # G4890557
product price: $54.85
/eaKey Features
For Use With
PR 501
System Type
PAPR System
Material
Plastic, Rubber
Color
Black
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520030
Zoro #
G4890557
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
6 in
Details
Item
Power Cord
For Use With
PR 501
System Type
PAPR System
Material
Plastic, Rubber
Color
Black
Standards
NIOSH Approved
Series
North(R) Surivivair
Includes
Cable Assembly for PR501
Brand and Series
North(R) Survivair
Blower Mount
Mask-Mounted
Description
Power Cord, North(R) Surivivair, For Use With PR 501, 4 in Height, 6 in Length, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.