
Coreshield, 13 Gauge, Hppe/Basalt Black Liner, Smooth Nitrile Black Coating, A4/D 4X44D A4
Mfr # 24-0913B/8M
Zoro # G002574384
product price: $27.55
/eaSold in multiples of 2 for $55.10
Key Features
Glove Size
6, 7, 8, 9, 10, 11
Glove Coating Material
nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-0913B/8M
Zoro #
G002574384
UPC #
883940367989
Country of Origin
China
Dimensions
Glove Size
6, 7, 8, 9, 10, 11
Glove Length
300 inch
Thickness
13 ga
Details
Glove Coating Material
nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Standards
EN 420, EN 388, ANSI/ISEA 105
Cuff Style
Wristband
Glove Features
Reinforced Thumb Crotch
Glove Materials
HPPE, basalt, nitrile
Touchscreen Compatible
Y
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.