Uvex Genesis, Safety Glasses, HydroShield AF, Ultra-Dura HC, Variety of Lens Tints Lens

  • Mfr # S3240******

  • Zoro # G302573476


product price: $13.95
/ea

Key Features

Lens Color
Variety of Lens Tints
Frame Type
Half-Frame
Frame Color
Vapor Blue | Patriot Red - White - Blue | Black
Lens Coating
HydroShield AF | Ultra-Dura HC
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3240******
Zoro #
G302573476
UPC #
603390088674
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Half-Frame
Frame Color
Vapor Blue | Patriot Red - White - Blue | Black
Lens Coating
HydroShield AF | Ultra-Dura HC
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Uvex Genesis
Standards
ANSI Z87.1+ - 2015; CSA Z94.3 certified

Description

GENESIS SPECTACLE BLUE FRAME CLEAR LENS S3240 HARD COAT DESIGNED TO PROVIDE WORKERS WITH A GREAT FIT AND EXTRAORDINARY COMFORT. DUAL 9 BASE WRAPAROUND LENS PROVIDES UNCOMPROMISED PERIPHERAL VISION AND PROTECTION. SOFT ELATOMER BROW GUARD DIFFUSES AND DEFLECTS IMPACT. SOFT FLEXIBLE FINGERS ADJUST AND CONFORM TO ANY NASAL PROFILE AND MINIMIZE SLIPPAGE. THREE-POSITION RATCHET LENS INCLINATION SYSTEM ADJUSTS TO COMPLETE THE FITTING SYSTEM. PRICES ARE PER SPECTACLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.