
Safety Glasses, Fog-ban AF, Variety of lens tints Lens, Amber, Gray, Clear Frame, Half-Frame
Mfr # A805
Zoro # G202696701
product price:Â $7.15
/eaKey Features
Lens Color
Variety of lens tints
Frame Type
Half-Frame
Frame Color
Amber | Gray | Clear
Lens Coating
Fog-ban AF
Lens Material
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A805
Zoro #
G202696701
UPC #
40025108619
Country of Origin
China
Dimensions
Outside Diameter
0.118
Dome Height
2
Details
Item
Safety Glasses
Lens Color
Variety of lens tints
Frame Type
Half-Frame
Frame Color
Amber | Gray | Clear
Lens Coating
Fog-ban AF
Lens Material
PC
Frame Style
Wraparound
Description
North A800 Series Safety Glasses shield your eyes with a streamlined, sporty look that every crew loves. Meet ANSI Z87.1-2010.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.