
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5900LTKS
Zoro #
G602680249
UPC #
821812444628
Country of Origin
United States
Dimensions
Outside Diameter
0.15
Length
6.2
Dome Height
2.3
Description
The Adaptec Safety Glasses by North are fully adjustable for better protection and comfort. These safety glasses come in three widths to fit small, average and large faces and the adjustable nose bridge and seven-position ratcheting temple allow you to keep your eyes at the center of the lens where clarity is best and eye fatigue is reduced. Vented and cushioned frame increases air circulation and reduces fogging. 4A lens coating has excellent antifog, anti-static and scratch-resistant properties. Meets ANSI Z87.1-2010 and CSAZ94.3. Black frame. Measure from temple to temple to determine size. Narrow fits 5" from temple to temple, regular fits 5-1/2" and wide fits 6".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.