Safety Glasses, Uvextreme AF, HydroShield AF, Variety of Lens Tints Lens, Matte Black Frame

  • Mfr # S2600HS

  • Zoro # G802572481


product price:  $40.49
/ea

Key Features

Lens Color
Variety of Lens Tints
Frame Type
Full-Frame
Frame Color
Matte Black
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2600HS
Zoro #
G802572481
UPC #
603390130953
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Full-Frame
Frame Color
Matte Black
Lens Coating
Uvextreme AF | HydroShield AF
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+

Description

UVEX® LIVEWIRE GLASSES, MATTE BLACK FRAME, CLEAR LENS, ANTI-FOG UVEX LIVEWIRE IS A SEALED EYEWEAR ENGINEERED TO OFFER EXTREME PROTECTION IN EXTREME CONDITIONS. UVEX LIVEWIRE HAS HYDROSHIELD AF, TOP AND SIDE VENTILATION CHANNELS, RATCHETING TEMPLES AND FLEXIBLE DESIGN, AND IS OFFERED IN THE WIDEST ASSORTMENT OF TINTS OF ANY SEALED EYEWEAR. ALSO AVAILABLE IN RX. FEATURES & BENEFITS: PC LENS, HYDROSHIELD AF, DURA-STREME AF/HC, AND UVEXSTREME PLUS AF FOAM SUBFRAME, PADDED TEMPLE, RATCHETING TEMPLES, ADJUSTABLE HEADBAND SIMPLE TEMPLE-TO-HEADBAND EXCHANGE SYSTEM FULL FRAME, "EXTREME' STYLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.