Uvex Skyper, Safety Glasses, Uvextreme AF, Ultra-Dura HC, Variety of Lens Tints Lens, Black Frame

  • Mfr # S1933X

  • Zoro # G002564460


product price:  $31.95
/ea
Sold in multiples of 2 for $63.90

Key Features

Lens Color
Variety of Lens Tints
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Uvextreme AF | Ultra-Dura HC
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1933X
Zoro #
G002564460
UPC #
603390092244
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Uvextreme AF | Ultra-Dura HC
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Uvex Skyper
Frame Style
Wraparound

Description

UVEX® SKYPER S1933X SAFETY GLASSES, BLACK FRAME, SCT-ORANGE LENS, ANTI-FOG UVEX SKYPER OFFERS THE SIMPLICITY OF A UNI-LENS WITH STYLISH APPEAL. WRAPAROUND DESIGN OFFERS PERIPHERAL PROTECTION, MOLDED-IN NOSE BRIDGE AND BROWGUARD, ADJUSTABLE TEMPLE LENGTH AND INCLINATION. UVEX SKYPER HAS AN EASY AND ECONOMICAL LENS REPLACEMENT SYSTEM. FRAMES HAVE A LIFETIME GUARANTEE. FEATURES & BENEFITS: PC LENS, UVEXTREME AF, ULTRA-DURA HC ADJUSTABLE TEMPLES, MOLDED-IN NOSE AND BROW AVAILABLE IN A VERY WIDE RANGE OF LENS TINTS ECONOMICAL LENS REPLACEMENT SYSTEM LIFETIME FRAME GUARANTEE SIMPLE BUT STYLISH, UNI-LENS, PERIPHERAL PROTECTION

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.