NS230PU Chemical Resistant Gloves, Polyurethane, 12 in L, 2.76 mm, Orange, M, 1 PR

  • Mfr # NS230PU-M

  • Zoro # G508447113


product price: $18.59
/pr
Sold in multiples of 12 for $223.08

Key Features

Size
M
Color
Orange
Glove Materials
Polyurethane
Glove Length
12 in
Glove Thickness
2.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS230PU-M
Zoro #
G508447113
UPC #
779406424962
Country of Origin
China

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
2.76 mm

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Polyurethane
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
NS230PU
Standards
ANSI
Supported / Unsupported
Supported
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Glove Liner Material
Fleece
Glove Texture Location
Full
ANSI/ISEA Abrasion Level
3
Anti-Static
Anti-Static Not Included
Brand and Series
North Sea NS230PU
Glove Coating Material
Polyurethane
Silicone-Free
Silicone-Free
Insulated
Insulated
ANSI/ISEA Puncture Level
2
Max. Temp.
5 Degrees F
Glove Coating Coverage
Full
Min. Temp.
-15 Degrees C

Description

Chemical-Resistant Gloves, Full, 2.76 mm, 12 in, Glove Size M, Color Orange, Supported, Standards ANSI, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.