NS230PU Chemical Resistant Gloves, Polyurethane, 12 in L, 2.76 mm, Orange, 2XL, 1 PR
- Mfr # NS230PU-2XL
- Zoro # G808447127
product price:Â
$
18.95
/pr
Sold in multiples of 12Â prs for
$227.40
Key Features
Size
2XL
Color
Orange
Glove Materials
Polyurethane
Glove Length
12 in
Glove Thickness
2.76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS230PU-2XL
- Zoro #
- G808447127
- UPC #
- 779406424948
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- Polyurethane
- Latex-Free
- Latex-Free
- Cuff Style
- Gauntlet
- Series
- NS230PU
- Standards
- ANSI
- Glove Liner Material
- Fleece
- Supported / Unsupported
- Supported
- ANSI/ISEA Abrasion Level
- 3
- Brand and Series
- North Sea NS230PU
- Glove Texture Location
- Full
- Silicone-Free
- Silicone-Free
- Glove Coating Material
- Polyurethane
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Coverage
- Full
- Max. Temp.
- 5 Degrees F
- Anti-Static
- Anti-Static Not Included
- Insulated
- Insulated
- Biodegradable
- Non-Biodegradable
- Touchscreen Compatible
- Not Touchscreen Compatible
- Min. Temp.
- -15 Degrees C
- Wire Color
- Orange
Dimensions
- Size
- 2XL
- Glove Size
- 2XL
- Glove Length
- 12 in
- Glove Thickness
- 2.76 mm
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical-Resistant Gloves, Full, 2.76 mm, 12 in, Glove Size 2XL, Color Orange, Supported, Standards ANSI, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.