Single Use Class 100 Cleanroom Nitrile Glove with Textured Grip, 12", 1000PK
- Mfr # 272570
- Zoro # G424202742
product price:
$
509.99
/pk of 1000, $0.51/ea
Free Shipping & Returns
Key Features
Size- Alpha
M
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272570
- Zoro #
- G424202742
- UPC #
- 821812018478
- Country of Origin
- Malaysia
- Color
- White
Dimensions
- Size- Alpha
- M
Description
Cleanroom packaged for protection against airborne contamination, Double bagged with cleanroom compatible packaging and labeling materials, Surface resistivity ≤ 1010 ohms/sq, Low modulus formulation is stretchy for a more comfortable fit , Suitable for up to class 100 cleanroom, Testing: IEST-RP-CCOO5.3 for particulate and extractable; ASTM 739 permeation, Antistatic formulation eliminates static discharge in many cases, 100% nitrile rubber does not contain allergy-causing proteins, Rolled cuff prevents tearing when donning
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.