Zoro Homepage

Launch Into Learning Astronaut Meet Our Class Cards, 216PK

  • Mfr # 1514

  • Zoro # G605721543


product price: $30.49
/pk 216, $0.14/ea

Key Features

Color
Multi
Includes
216 cards
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G605721543
UPC #
194629053292
Country of Origin
United States

Details

Color
Multi
Includes
216 cards
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Help students get acquainted with classmates or staff using these fun and colorful cards! Personalize the cards with names and photos, and display them on a bulletin board, or use them to label lockers, cubbies, desks, or other designated student areas. Each card measures 5" x 7" (12.7 x 17.8 cm). Each pack includes 36 cards. Sold as 6 packs for a total of 216 cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.