This item is Discontinued.

North Star Water Softener, 2" Pipe, Four Tank, 133" W PA192T

Water Softener, 2" Pipe, Four Tank, 133" W (Discontinued)

  • Mfr # PA192T
  • Zoro # G7343347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA192T
Zoro #
G7343347
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
133 in
Height (In.)
87 in
Pipe Size (In.)
2 in
Depth (In.)
31 in
Resin Tank Diameter
24 in
Overall Width
139 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank
Resin Tank Overall Width
24 in
Resin Tank Overall Height
72 in
Resin Tank Size
24 in x 72 in
Brine Tank Height
51 in
Pipe Size
2 in
Brine Tank Size
31 in x 51 in
Overall Depth
31 in
Brine Tank Diameter
31 in
Overall Height
86 1/2 in

Details

Item
Multi-Tank Water Softener
Service Flow Rate (GPM)
60
Salt Storage Capacity (Lb.)
1,500
Max. Grain Capacity
594,000
Days Between Regeneration
Demand
Meter Range (GPM)
0 - 1000
Type
Demand Initiated Regeneration
Distributor Type
Counter Current Regeneration
Number of Brine Tanks
2
Tank Material
Fiberglass
Tank Type
Four Tank
Compliance
NSF/ANSI STD 44, 372
Tank Capacity
6 cu ft
Grains Capacity at 8 lb/cu ft Salt Dosage
168,000
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
35 Degrees F
Maximum Iron Reduction
5 ppm
Corrosion Resistant
Yes
Single Tank Maximum Grain Capacity
198,000
Grains Capacity at 6 lb/cu ft Salt Dosage
144,000
Distributor Regeneration Type
Counter Current Regeneration
Features
Fully Programmable, High-Density Salt Storage Tank, Non-Volatile Memory, Safe 24V Electronics, Selectable for Parallel, Parallel Delayed, Alternating, and Peak Flow Demand, Self-Cleaning Upper and Lower Distributors, SPA Diagnostic Capabilities, Washed Quartz Underbedding, Water Usage is Metered by Turbine
Includes
2 in High Molecular Weight Plastic Valve
System Functions
Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning
Single Tank Minimum Flow Rate Scale
10 gpm
Application
Hospitals, Hotels, Restaurants, Steam Boilers
Demand Regeneration
Yes
Number of Resin Tanks
3
Grains Capacity at 12 lb/cu ft Salt Dosage
198,000
Total Brine Tanks
2 Brine Tanks
Single Tank Regeneration Water Used
271 gal
Grains Capacity at 10 lb/cu ft Salt Dosage
186,000
Single Tank Maximum Resin Capacity
6 cu ft
Total Number of Tanks
5
Maximum Operating Temperature
100 Degrees F
Pipe Connection Type
NPT
Salt Free
No
Single Tank Maximum Flow Rate Scale
60 gpm
Grains Capacity at 4 lb/cu ft Salt Dosage
108,000
Minimum Operating Pressure
30 psi
Market
Commercial
Standards
C US Listed, ISO 9001 Registered, NSF Certified
Resin Tank Material
Fiberglass
Brine Tank Capacity
1,500 lb
Total Resin Tanks
3 Resin Tanks

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 198,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 5, Number of Resin Tanks 3, Number of Brine Tanks 2, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Grains Capacity at 10 lb/cu ft Salt Dosage 186,000, Grains Capacity at 12 lb/cu ft Salt Dosage 198,000, Grains Capacity at 4 lb/cu ft Salt Dosage 108,000, Grains Capacity at 6 lb/cu ft Salt Dosage 144,000, Grains Capacity at 8 lb/cu ft Salt Dosage 168,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.