Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

North Star Water Softener, 2" Pipe, Three Tank, 94" W PA322D

Water Softener, 2" Pipe, Three Tank, 94" W (Discontinued)

  • Mfr # PA322D
  • Zoro # G7345690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA322D
Zoro #
G7345690
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
31 in
Height (In.)
87 in
Width (In.)
94 in
Pipe Size (In.)
2 in
Brine Tank Height
51 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank
Resin Tank Size
24 in x 72 in
Overall Depth
31 in
Resin Tank Diameter
24 in
Overall Height
86 1/2 in
Pipe Size
2 in
Brine Tank Size
31 in x 51 in
Resin Tank Overall Width
24 in
Brine Tank Diameter
31 in
Overall Width
84 in
Resin Tank Overall Height
72 in

Details

Item
Multi-Tank Water Softener
Service Flow Rate (GPM)
65
Salt Storage Capacity (Lb.)
1,500
Max. Grain Capacity
330,000
Tank Material
Fiberglass
Number of Brine Tanks
1
Type
Demand Initiated Regeneration
Days Between Regeneration
Demand
Tank Type
Three Tank
Distributor Type
Counter Current Regeneration
Meter Range (GPM)
0 - 1000
Single Tank Maximum Flow Rate Scale
70 gpm
Grains Capacity at 6 lb/cu ft Salt Dosage
240,000
Features
Fully Programmable, High-Density Salt Storage Tank, Non-Volatile Memory, Safe 24V Electronics, Selectable for Parallel, Parallel Delayed, Alternating, and Peak Flow Demand, Self-Cleaning Upper and Lower Distributors, SPA Diagnostic Capabilities, Washed Quartz Underbedding, Water Usage is Metered by Turbine
Corrosion Resistant
Yes
Grains Capacity at 4 lb/cu ft Salt Dosage
180,000
Minimum Operating Pressure
30 psi
Application
Hospitals, Hotels, Restaurants, Steam Boilers
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
35 Degrees F
Standards
C US Listed, ISO 9001 Registered, NSF Certified
Total Number of Tanks
3
Demand Regeneration
Yes
Distributor Regeneration Type
Counter Current Regeneration
Grains Capacity at 8 lb/cu ft Salt Dosage
280,000
Single Tank Regeneration Water Used
332 gal
Tank Capacity
10 cu ft
System Functions
Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning
Maximum Operating Pressure
125 psi
Total Brine Tanks
1 Brine Tank
Single Tank Maximum Grain Capacity
330,000
Includes
2 in High Molecular Weight Plastic Valve
Maximum Iron Reduction
5 ppm
Grains Capacity at 12 lb/cu ft Salt Dosage
330,000
Single Tank Maximum Resin Capacity
10 cu ft
Resin Tank Material
Fiberglass
Single Tank Minimum Flow Rate Scale
10 gpm
Market
Commercial
Brine Tank Capacity
1,500 lb
Salt Free
No
Number of Resin Tanks
2
Total Resin Tanks
2 Resin Tanks
Grains Capacity at 10 lb/cu ft Salt Dosage
310,000
Pipe Connection Type
NPT

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 330,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 3, Number of Resin Tanks 2, Number of Brine Tanks 1, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Grains Capacity at 10 lb/cu ft Salt Dosage 310,000, Grains Capacity at 12 lb/cu ft Salt Dosage 330,000, Grains Capacity at 4 lb/cu ft Salt Dosage 180,000, Grains Capacity at 6 lb/cu ft Salt Dosage 240,000, Grains Capacity at 8 lb/cu ft Salt Dosage 280,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.