Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSC30UD
Zoro #
G0536024
UPC #
090259853199
Country of Origin
United States
Dimensions
Width (In.)
18
Height (In.)
49
Depth (In.)
18
Pipe Size (In.)
1
Details
Item
Water Softener
Service Flow Rate (GPM)
8
Salt Storage Capacity (Lb.)
200
Max. Grain Capacity
30,200
Days Between Regeneration
On Demand
Bypass Valve
Full Flow
Meter Range (GPM)
0-100
Tank Material
Fiberglass Resin
Tank Type
Cabinet
Distributor Type
Counter Current Regeneration
Type
Demand Initiated Regeneration
Description
Water Softener
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.