Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

North Star Water Softener, Service Flow Rate 10 GPM NSC40UD1

Water Softener, Service Flow Rate 10 GPM (Discontinued)

  • Mfr # NSC40UD1
  • Zoro # G2410186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSC40UD1
Zoro #
G2410186
UPC #
090259853236
Country of Origin
United States

Dimensions

Width (In.)
18
Height (In.)
51
Depth (In.)
18
Pipe Size (In.)
1

Details

Item
Water Softener
Service Flow Rate (GPM)
10
Salt Storage Capacity (Lb.)
200
Max. Grain Capacity
39,000
Tank Material
Fiberglass Resin
Tank Type
Cabinet
Meter Range (GPM)
0 - 100
Type
Demand Initiated Regeneration
Distributor Type
Counter Current Regeneration
Days Between Regeneration
Demand
Bypass Valve
Full Flow

Description

Water Softener

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.