This item is Discontinued.

North Star Water Softener, Service Flow Rate 20 GPM PA101S

Water Softener, Service Flow Rate 20 GPM (Discontinued)

  • Mfr # PA101S
  • Zoro # G3346061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA101S
Zoro #
G3346061
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
24
Pipe Size (In.)
1
Width (In.)
47
Height (In.)
68

Details

Item
Water Softener
Service Flow Rate (GPM)
20
Salt Storage Capacity (Lb.)
1000
Max. Grain Capacity
99,000
Tank Material
Fiberglass Resin
Number of Brine Tanks
1
Distributor Type
Counter Current Regeneration
Tank Type
Two Tank
Meter Range (GPM)
0 - 1000
Type
Demand Initiated Regeneration
Days Between Regeneration
Demand

Description

Water Softener, Number of Brine Tanks 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.