This item is Discontinued.

North Star Water Softener, Service Flow Rate 8 GPM NST25ED

Water Softener, Service Flow Rate 8 GPM (Discontinued)

  • Mfr # NST25ED
  • Zoro # G1065671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST25ED
Zoro #
G1065671
UPC #
090259853151
Country of Origin
United States

Dimensions

Height (In.)
49
Width (In.)
12
Pipe Size (In.)
1
Depth (In.)
12

Details

Item
Water Softener
Service Flow Rate (GPM)
8
Salt Storage Capacity (Lb.)
200
Max. Grain Capacity
26,600
Number of Brine Tanks
1
Type
Demand Initiated Regeneration
Meter Range (GPM)
0 - 100
Bypass Valve
Full Flow
Days Between Regeneration
Demand
Tank Material
Fiberglass Resin
Tank Type
Two Tank
Distributor Type
Counter Current Regeneration

Description

Water Softener, Number of Brine Tanks 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.