This item is Discontinued.

North Star Water Softener, Service Flow Rate 80 GPM PA132D

Water Softener, Service Flow Rate 80 GPM (Discontinued)

  • Mfr # PA132D
  • Zoro # G2242025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA132D
Zoro #
G2242025
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
2
Depth (In.)
24
Height (In.)
73
Width (In.)
78

Details

Item
Water Softener
Service Flow Rate (GPM)
80
Salt Storage Capacity (Lb.)
1000
Max. Grain Capacity
Duplex
Tank Material
Fiberglass Resin
Distributor Type
Counter Current Regeneration
Type
Demand Initiated Regeneration
Days Between Regeneration
On Demand
Tank Type
Two Tank
Meter Range (GPM)
0-1000
Number of Brine Tanks
1

Description

Water Softener, Number of Brine Tanks 1

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.