This item is Discontinued.

North Unitized Plastic, 5 Person 019708-0005L

Unitized Plastic, 5 Person (Discontinued)

  • Mfr # 019708-0005L
  • Zoro # G1821897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019708-0005L
Zoro #
G1821897
UPC #
821812025179
Country of Origin
Mexico

Dimensions

Height
8 in
Depth
2 3/4 in
Width
5 1/2 in
Size
Small

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Outdoors
First Aid Kit ANSI Standards
ANSI Z308.1-2003
Case Material
Plastic
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Recommended Use In Construction, Manufacturing, Medical, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Wind Energy
People Served
5
People Served Per Kit
5
Unitized
Yes
Color
White
Waterproof
Yes
Item
First Aid kit
Number of Shelves
2
Industry Type
Healthcare
Kit Type
Unitized
Color Code
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Standards
ANSI Z308.1-2003
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Components
55
Includes
Unitized Supplies for Outdoor Applications
First Aid ANSI Kit Type
II
People Served per Kit
5

Description

First Aid Kit, Number of Components 55, Standards ANSI Z308.1-2003, Unitized Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.