This item is Discontinued.

North Unitized Steel, 5 Person 019737-0024L

Unitized Steel, 5 Person (Discontinued)

  • Mfr # 019737-0024L
  • Zoro # G3011443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019737-0024L
Zoro #
G3011443
UPC #
821812030326
Country of Origin
Mexico

Dimensions

Height
5 in
Depth
2.88 in
Width
8 in
Length
8"

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Vehicle
First Aid Kit ANSI Standards
ANSI Z308.1-2009
Case Material
Steel
Material
Steel
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Truckers First Aid Kit Essential for Any Truck, This Kit Contains Supplies to Treat Most Common Injuries Truckers Encounter on the Road. the Kit is Latex Free. Construction, Manufacturing, Mining, Oil and Gas, Transportation
People Served
5
People Served Per Kit
5
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Shelves
1
Number of Components
58
Unitized
Yes
Waterproof
No
Color
White
Includes
(32) Adhesive Bandages, (5) Compress Bandages, (1) Triangular Bandage, (10) PVP Iodine Wipes, (6) Burn Cream, (2) Synthetic Gloves, (2) Medical Gloves, (1) Tourniquet, (1) Wire Splint
Industry Type
Healthcare
Standards
ANSI Z308.1-2009
Color Code
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Item
First Aid kit
Kit Type
Unitized
First Aid ANSI Kit Type
II
People Served per Kit
5
Product Type
First Aid Kit
ANSI Standard
ANSI Z308.1-2009

Description

First Aid Kit, Number of Components 58, Standards ANSI Z308.1-2009, Unitized Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.