Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Maxx Lens Protectors, PK10

  • Mfr # 11250860

  • Zoro # G0876285


product price: $9.95
/pk 10, $0.99/ea

Key Features

Color
Clear
Material
Acetate, Polycarbonate
X-Ray Detectable
No
For Use With
11250800, 11250810, 11250830, 11250850
Compatible with Brand
Uvex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11250860
Zoro #
G0876285
UPC #
040025108060
Country of Origin
United States

Dimensions

Dimensions
12-13/64 in L x 1-13/64 in H x 3-5/16 in W
Width
3 3/8 in
Height
1 1/4 in

Details

Item
Lens Cover
Color
Clear
Material
Acetate, Polycarbonate
X-Ray Detectable
No
For Use With
11250800, 11250810, 11250830, 11250850
Compatible with Brand
Uvex
Compatible with Series
V-Maxx
Includes
(10) Lens Protector
Lens Color
Clear
Standards
ANSI Z87+, CSA Z94.3
Number of Covers Included
10
Compatible with Product Type
Safety Goggles
Compatible with Grainger Part Number
3RYC9, 3RYD1, 4FE56, 4FE57
Compatible with Manufacturer Model Number
11250800, 11250810, 11250830, 11250850
Compatible Manufacturer Part Number
11250800, 11250810, 11250830, 11250850
Compatible Grainger Part Number
3RYC9, 3RYD1, 4FE56, 4FE57
Compatible Manufacturer Model Number
11250800, 11250810, 11250830, 11250850
For Use With Mfr. Model Number
11250800, 11250810, 11250830, 11250850
Compatible with Manufacturer Model No.
11250800, 11250810, 11250830, 11250850
Compatible with Mfr. Model No.
11250800, 11250810, 11250830, 11250850
For Use with Mfr Model Number
11250800, 11250810, 11250830, 11250850
Compatible Pump Manufacturer Part Number
11250800, 11250810, 11250830, 11250850
Compatible Mfr. Model Number
11250800, 11250810, 11250830, 11250850

Description

Lens Cover, Color Clear, Compatible with Brand Uvex, Compatible with Grainger Part Number 3RYC9, 3RYD1, 4FE56, 4FE57, Compatible with Manufacturer Model Number 11250800, 11250810, 11250830, 11250850, Compatible with Product Type Safety Goggles, Compatible with Series V-Maxx, For Use With 11250800, 11250810, 11250830, 11250850, Height 1 1/4 in, Includes (10) Lens Protector, Material Acetate, Polycarbonate, Number of Covers Included 10, Standards ANSI Z87+, CSA Z94.3, Width 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.