
Shop SAFETY ZONE
See all product information
Latex 5 mil Industrial Grade Gloves Natural Lrg - Case of 1000
Mfr # GL-L105FL
Zoro # G722602213
product price: $73.69
/pk 1000, $0.07/eaKey Features
Material
Latex
Palm Thickness
5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-L105FL
Zoro #
G722602213
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
L
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Description
ProWorks 5 mil industrial grade disposable powder-free latex gloves balance durability, flexibility, and comfort. These 9.5” gloves offer excellent dexterity with a textured surface for a secure grip. Compliant with CFR Title 21, Indirect Food Additive Regulations Parts 174-178 for safe food handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.