Ankle Boots, Womens, 11, Pullon, Purple, PR (Discontinued)
- Mfr # 64014/11
- Zoro # G3839936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64014/11
Zoro #
G3839936
UPC #
-
Country of Origin
Unknown
Dimensions
Size
11
Boot Height
3 in
Height
3"
Details
Item
Ankle Boots
Rubber Boot Style
Ankle
Footwear Sole Pattern
Lug
Toe Type
Plain
Insulated
No
Predominant Footwear Color
Purple
Color
Purple
Metatarsal Guard
No
Style Number
64014
Gender
Women's
Waterproof
Yes
Insulation Type
None
Closure Type
Pull On
Shank Material
Rubber
Midsole Material
Rubber
Footwear Closure Type
Pull On
Upper Material
Rubber
Outsole Material
Rubber
Shoe Style
Ankle
Series
64014
Description
Ankle Boots, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Women's, Boot Height 3 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.