Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Blower, Tangential, 5.7 In, 105 CFM, 120V

  • Mfr # BBA14-111HEB-00

  • Zoro # G2189747


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
B
Vacuum Rating
24 in wc
Voltage
115V AC
Discharge Dia.
1 3/4 in
Hz
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-111HEB-00
Zoro #
G2189747
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 3/4 in
Inlet Dia.
1 3/4 in
Body Dia.
5 11/16 in
Height
5 11/16 in
Length Less Shaft
5 1/8 in
Overall Length
6 in
Bolt Circle Dia.
6 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Brushless Blower
Ins. Class
B
Vacuum Rating
24 in wc
Voltage
115V AC
Hz
60/50 Hz
CFM
105 cfm
Phase
Single
Blower Stages
1
Watts
400 W
Speed
Adjustable
Max. Amps
5 A
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
All Angle
Blower Type
Tangential Discharge
Control
Electronic
Motor Thermal Protection
Auto
Motor Enclosure Design
Open
Construction
Aluminum
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Motor Bearings
Ball
Full Load Amps
5.0 A
Voltage @ 50Hz
115V AC
Motor Application
Washdown
Voltage Compatibility
115V AC, 120V AC
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps @ 50Hz
5.0 A
Control Type
Electronic
Motor Design
Three-Phase
Frame
Non-Standard
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 115V AC, Full Load Amps 5.0 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 24 in wc, CFM 105 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 6 in, Length Less Shaft 5 1/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.