Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Blower, Tangential, 5.7 In, 68 CFM, 120V

  • Mfr # BBA14-123SMB-00

  • Zoro # G0667597


product price: $990.39
/ea
Free Shipping & Returns

Key Features

Discharge Dia.
1 1/4 in
Watts
800 W
Vacuum Rating
90 in wc
Phase
Single
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-123SMB-00
Zoro #
G0667597
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 1/4 in
Height
5 11/16 in
Body Dia.
5 11/16 in
Inlet Dia.
1 1/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 7/8 in
Bolt Circle Dia.
6 1/2 in
Overall Length
7 5/8 in

Details

Item
Brushless Blower
Watts
800 W
Vacuum Rating
90 in wc
Phase
Single
Ins. Class
B
Construction
Aluminum
Speed
Adjustable
Voltage
115V AC
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
Auto
Motor Enclosure Design
Open
Blower Type
Tangential Discharge
Motor Mounting Position
All Angle
Blower Stages
3
Hz
60/50 Hz
Control
Manual
Max. Amps
9 A
CFM
68 cfm
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Voltage Compatibility
115V AC, 120V AC
Full Load Amps @ 50Hz
9.0 A
Voltage @ 50Hz
115V AC
Full Load Amps
9.0 A
Motor Bearings
Ball
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
Washdown
Control Type
Manual
Frame
Non-Standard
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 115V AC, Full Load Amps 9.0 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 800 W, Max. Amps 9 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 90 in wc, CFM 68 cfm, Motor Bearings Ball, Blower Stages 3, Overall Length 7 5/8 in, Length Less Shaft 6 7/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.