This item is Discontinued.

Northlight Seasonal 31742394 Transparent Orange C9 Christmas Lights 31742394

31742394 Transparent Orange C9 Christmas Lights (Discontinued)

  • Mfr # 31742394
  • Zoro # G203716613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31742394
Zoro #
G203716613
UPC #
93422589178
Country of Origin
China

Description

Features
  • Transparent orange bulbs / green wire
  • Number of bulbs on string: 25.
  • C9 Spacing between each bulb: 12 in.
  • Lighted length: 24 ft.
  • Total length: 25 ft.
  • 6 in. lead cord 6 in. tail cord
  • Super bright bulbs UL listed for indoor or outdoor use If one bulb burns out, the rest will stay lit Bulbs easily screw in and out
  • Contains end connector which allows you to connect multiple lighted items together (not to exceed 210 watts)
  • Wire gauge: 20
  • Power Rating - 120 volts, 60 hertz, 1.46 amps, 175 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.