Hi-Vis Bomber Rain Jacket, 100% Polyester 300D Oxford, Class 3 Safety Yellow, M
- Mfr # NM-SJ-100-YW-M
- Zoro # G914155121
Key Features
Specifications
Product Information
- MFR #
- NM-SJ-100-YW-M
- Zoro #
- G914155121
- UPC #
- 850053843211
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 70 cm
- Reflective Stripe Width
- 2 in
- Maximum Chest Size
- 61 cm
Details
- Item
- Hi-Vis Bomber Rain Jacket
- Material
- 100% Polyester 300D Oxford
- Color
- Safety Yellow
- Front Closure Type
- Zipper
- ANSI Class
- 3
- Series
- NM-SJ-100-YW
Description
NORTHMON SAFETY Reflective Safety Jacket, the ultimate solution for your safety needs on the job. This bomber rain jacket is designed to keep you visible and protected in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. Our Waterproof Bomber Jacket features 2 slash pockets, and a front pocket providing ample storage for your essentials and keeping them organized and within reach. The bright neon yellow color is highly visible from a distance, ensuring that you can be seen from far away and stay safe on the job. The Shell Fabric is made from 100% polyester 300D Oxford fabric with PU coating waterproof while the lining is made from 65/35 poly-cotton with poly wadding. The ANSI Class 3 Jacket is in full compliance with ANSI/ISEA 107-2010 and EN IS0 20471, providing extra peace of mind and ensuring that your safety is always prioritized. The zipper closure makes it easy to access your essentials, without having to remove the jacket, while the 2-inch-wide reflective strips provide added visibility and safety in low-light conditions. The NORTHMON SAFETY Reflective Safety Jacket is available in Medium, Large, XL, and XXL, ensuring that you can find the perfect fit for your body type. Whether you're working in construction, road work, or any other industry that requires high visibility, this Jacket is the ideal choice for you. Don't compromise on safety – choose the NORTHMON SAFETY Waterproof Bomber Safety Jacket and work with confidence, knowing that you're always protected and visible.
- SPECS: 100% Polyester Shell, 300D Oxford Fabric with PU Coating Waterproof | Poly-Cotton Quilted Lining with Poly Wadding (65% Polyester, 35% Cotton) | Neon Yellow | Medium
- HIGH VISIBILITY & REFLECTIVITY: Highly Visible Neon Yellow Color with Two-Inch-Wide Reflective Strips.
- STYLE: Rib Knit Waist Band and Cuffs, 2 Side Slash Pockets, 3 Pockets Waterproof Safety Jacket with Heavy-Duty Zipper Closure Providing Convenience and Storage for Essentials.
- USAGE: Ideal Safety Jacket for Workers in Construction, Security, Parking, Surveyors, Walking, or Riding.
- CLASSIFICATIONS: Class 3 Hi-Vis Safety Jacket Fully Compliance with ANSI/ISEA 107-2010 and EN ISO 20471.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.