This item is Discontinued.

Northmon Safety Professional Work Knee Pads-Durable PVC Shell Cap-Heavy Duty Foam Padding & Comfortable Gel Cushion NM-KP-100-BK

Professional Work Knee Pads-Durable PVC Shell Cap-Heavy Duty Foam Padding & Comfortable Gel Cushion (Discontinued)

  • Mfr # NM-KP-100-BK
  • Zoro # G408576340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-KP-100-BK
Zoro #
G408576340
UPC #
-
Country of Origin
China

Details

Item
Professional Work Knee Pads
Closure Type
Buckle
Color
Black
Material
EVA Foam, PVC Shell, Silicone Gel Padding

Description

NORTHMON SAFETY Durable Knee Pads are high-quality materials to provide the user with the best protection possible to their knees from various situations. Our safety knee pads are constructed with durable and strong PVC, breathable mesh, and Gel EVA foam padding. The PVC shell provides strong support and resistance on tough surfaces, enabling high levels of safety while working. The breathable mesh fabric helps the air and breeze passage through. The knee pad also provides soft silicone gel padding that provides additional support and cushion to the body. The ergonomic design for these knee pads not only ensures safety for workers but also high levels of comfort/ The knee pads can be adjusted quickly with the adjustable knee straps before or during wear. Simply unbuckle the knee pads, place it on the knees, buckle back, adjust the straps and it perfectly fits. These are ideal knee pads for men and women who are involved in both day-to-day as well as industrial tasks. Our multi-purpose safety knee pads can be used as gardening knee pads, flooring knee pads & construction knee pads.


  • DURABLE CONSTRUCTION: Northmon Safety Knee Pads are Constructed with Flexible & Durable Non-Skid PVC Material
  • TOTAL COMFORT: High Density Soft Silicone Gel EVA Foam Padding & Breathable Mesh Fabric provides Max Comfort.
  • ADJUSTABLE STRAPS: Elastic Straps Allows Easy Fit on Anyone, Making it An Ideal Work Knee Pads for Men & Women.
  • MULT-PURPOSE KNEE PADS: Use Our Knee Pads as Gardening Knee Pads, Flooring Knee Pads & Construction Knee Pads.
  • MAXIMUM PROTECTION: These Knee Pads Can Help In Avoiding Injuries or Discomfort Working in Tough Conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.