
Men's Composite Toe Toe Work Boot, Medium Brown, 12.5, Medium
Mfr # 322059M211XX125XXX
Zoro # G609213464
product price: $84.69
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite Toe
Gender
Men's
Color
Medium Brown
Size
12.5
Footwear Width
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322059M211XX125XXX
Zoro #
G609213464
UPC #
679759723821
Country of Origin
China
Dimensions
Size
12.5
Footwear Width
Medium
Details
Item
Work Boot
Toe Type
Composite Toe
Gender
Men's
Color
Medium Brown
Waterproof
Yes
Upper Material
Full Grain Leather
Outsole Material
Rubber
Slip Resistant
Yes
Description
The Axson Mid CT is a do it all composite toe, waterproof work boot that will keep your feet comfortable, safe, and dry all day long on the jobsite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.