Shop CARHARTT
See all product information
Create Account
Men's Athletic Shoe, Brown, 12, FC2434-M
- Mfr # FC2434-M 12M
- Zoro # G616526144
product price:Â
$
106.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown
Style Number
FC2434-M
Waterproof
No
Conductive
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC2434-M 12M
- Zoro #
- G616526144
- UPC #
- 840295821917
- Country of Origin
- Bangladesh
Dimensions
- Size
- 12
- Width
- M
- Overall Height
- 3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number FC2434-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.