Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF, 3mm 20MIL, PK10

  • Mfr # 3230192V

  • Zoro # G609930750


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
36"
Thickness
3mm
Material
LVT Flooring
Width
18"
Collection
Dryback LVP Plank - Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3230192V
Zoro #
G609930750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Thickness
3mm
Width
18"

Details

Color
Malort
Material
LVT Flooring
Collection
Dryback LVP Plank - Rectangle

Description

18in x 36in 3.0 / 20 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products