
Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF, 3mm 20MIL, PK12
Mfr # 3230091V
Zoro # G409930738
product price:Â $48.39
/pk 12, $4.03/eaKey Features
Length
48"
Thickness
3mm
Material
LVP Flooring
Width
7"
Collection
Dryback LVP Plank - Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3230091V
Zoro #
G409930738
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
48"
Thickness
3mm
Width
7"
Details
Color
Zapan
Material
LVP Flooring
Collection
Dryback LVP Plank - Rectangle
Description
7in x 48in 3.0 / 20 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.